SYLVANIA FP14/13W/835/SS/ECO Fluorescent Lamp, Super Saver, T5, 24", 13W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP14/13W/835/SS/ECO
  • Rexel Part Number:

    601782
  • UPC:

    04613521304

Fluorescent Lamp, Super Saver, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 21304*

$ 8.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP14/13W/835/SS/ECO

Rexel Part # 601782

UPC 04613521304

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Pentron

Length 24 in

Lumens 1200

Shape T5 (Tubular)

Type Lamp

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch