Osram Sylvania FP21/830/ECO Fluorescent Lamp, T5, 21W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP21/830/ECO
  • Rexel Part Number:

    45277
  • UPC:

Fluorescent Lamp, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1900, CRI: 85, Color Temp: 3000K. Length: 36 in. *Sylvania Part # 20919*

$ 7.53 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP21/830/ECO

Rexel Part # 45277

UPC

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Family / Style Pentron

Length 34 in

Lumens 1900

Shape T5 (Tubular)

Type Lamp

Wattage 21

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch