Osram Sylvania FP21/865/ECO Fluorescent Lamp, Ecologic, T5, 36", 21W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP21/865/ECO
  • Rexel Part Number:

    175790
  • UPC:

    04613520989

Fluorescent Lamp, Ecologic, T5, 21 Watt, 6500K, 36 inch, Mini Bipin, Lumens: 1750, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20989*

$ 12.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP21/865/ECO

Rexel Part # 175790

UPC 04613520989

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 6500 (Daylight)

Family / Style Pentron

Length 36 in

Lumens 1750

Shape T5 (Tubular)

Type Lamp

Wattage 21

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch