SYLVANIA FP28/26W/841/SS/ECO Fluorescent Lamp, Super Saver, T5, 46", 26W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP28/26W/841/SS/ECO
  • Rexel Part Number:

    502396
  • UPC:

    04613521311

Fluorescent Lamp, Super Saver, 26 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 4100K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 21311*

$ 15.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP28/26W/841/SS/ECO

Rexel Part # 502396

UPC 04613521311

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Pentron

Length 46 in

Lumens 2600

Shape T5 (Tubular)

Type Lamp

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch