Osram Sylvania FP28/835/ECO Fluorescent Lamp, T5, 45", 28W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP28/835/ECO
  • Rexel Part Number:

    44664
  • UPC:

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3500K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20901*

$ 39.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP28/835/ECO

Rexel Part # 44664

UPC

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Pentron

Length 45 in

Lumens 2600

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch