Osram Sylvania FP28/835/PM/ECO Fluorescent Lamp, Ecologic, Premier, T5, 45", 28W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP28/835/PM/ECO
  • Rexel Part Number:

    91623
  • UPC:

    04613520943

Fluorescent Lamp, Ecologic, Premier, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 3500K, 85 CRI, Lumens: 3050, Standard Case Qty: 40 *Sylvania Part # 20943*

$ 12.85 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP28/835/PM/ECO

Rexel Part # 91623

UPC 04613520943

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Pentron

Length 45 in

Lumens 3050

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch