SYLVANIA FP28/850/ECO Fluorescent Lamp, Ecologic, T5, 45", 28W, 5000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP28/850/ECO
  • Rexel Part Number:

    114284
  • UPC:

    04613522203

Fluorescent Lamp, Ecologic, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 5000K, 85 CRI, Lumens: 2535 *Sylvania Part # 22203*

$ 11.64 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP28/850/ECO

Rexel Part # 114284

UPC 04613522203

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Family / Style Pentron

Length 45 in

Lumens 2840

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch