Osram Sylvania FP28/865/ECO Fluorescent Lamp, Ecologic, T5, 48", 28W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP28/865/ECO
  • Rexel Part Number:

    176887
  • UPC:

    04613520990

Fluorescent Lamp, Ecologic, T5, 8 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 2400, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 20990*

$ 11.15 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP28/865/ECO

Rexel Part # 176887

UPC 04613520990

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 6500 (Daylight)

Family / Style Pentron

Length 48 in

Lumens 2400

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch