SYLVANIA FP35/835/ECO Fluorescent Lamp, Ecologic, T5, 58", 35W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP35/835/ECO
  • Rexel Part Number:

    44621
  • UPC:

    04613520926

Fluorescent Lamp, Ecologic, T5, 35 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 3300, Length: 58 inch, Standard Case Qty: 40 *Sylvania Part # 20926*

$ 7.95 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP35/835/ECO

Rexel Part # 44621

UPC 04613520926

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Pentron

Length 58 in

Lumens 3300

Shape T5 (Tubular)

Type Lamp

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch