Osram Sylvania FP35/841/ECO Fluorescent Lamp, Ecologic, T5, 58", 35W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP35/841/ECO
  • Rexel Part Number:

    44600
  • UPC:

    04613520927

Fluorescent Lamp, Ecologic, T5, 35 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 3300, Length: 58 inch, Standard Case Qty: 40 *Sylvania Part # 20927*

$ 8.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP35/841/ECO

Rexel Part # 44600

UPC 04613520927

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Pentron

Length 58 in

Lumens 3300

Shape T5 (Tubular)

Type Lamp

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch