Philips Lighting F14T5/830/ALTO Fluorescent Lamp, T5, 14W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F14T5/830/ALTO
  • Rexel Part Number:

    203141
  • UPC:

    046677230777

Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3000K. Length: 22 in. *Philips Part # 23077-1*

$ 32.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F14T5/830/ALTO

Rexel Part # 203141

UPC 046677230777

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 22 in

Lumens 1350

Shape T5 (Tubular)

Type Lamp

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch