Philips Lighting F21T5/835/ALTO Fluorescent Lamp, T5, 21W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F21T5/835/ALTO
  • Rexel Part Number:

    200890
  • UPC:

    046677230821

Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 3500K. Length: 34 in. *Philips Part # 23082-1*

$ 32.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F21T5/835/ALTO

Rexel Part # 200890

UPC 046677230821

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 34 in

Lumens 2100

Shape T5 (Tubular)

Type Lamp

Wattage 21

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch