Philips Lighting F28T5/835 ALTO Fluorescent Lamp, T5, 28W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F28T5/835 ALTO
  • Rexel Part Number:

    203306
  • UPC:

    046677230852

Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 23085-4*

$ 25.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F28T5/835 ALTO

Rexel Part # 203306

UPC 046677230852

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 46 in

Lumens 2900

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch