Philips Lighting F28T5/835/EA Fluorescent Lamp, T5, 25W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F28T5/835/EA
  • Rexel Part Number:

    283945
  • UPC:

    046677406318

Fluorescent Lamp, 25 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 40631-4*

$ 41.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F28T5/835/EA

Rexel Part # 283945

UPC 046677406318

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 46 in

Lumens 2900

Shape T5 (Tubular)

Type Lamp

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch