Philips Lighting F54T5/841/A/ Fluorescent Lamp, T5, 49W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/841/A/
  • Rexel Part Number:

    308540
  • UPC:

    046677407308

Fluorescent Lamp, 49 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4950, CRI: 82, Color Temp: 4100K. Length: 46 in. *Philips Part # 40730-4*

$ 81.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/841/A/

Rexel Part # 308540

UPC 046677407308

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 4400

Shape T5 (Tubular)

Type Lamp

Wattage 49

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch