Satco S8122 Fluorescent Lamp, T5, 54W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8122
  • Rexel Part Number:

    132052
  • UPC:

    045923081224

F54T5/850/HO/ENV, 54 watt; T5; Fluorescent; 5000K Natural Light; 85 CRI; Miniature Bi Pin base

$ 9.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8122

Rexel Part # 132052

UPC 045923081224

UNSPSC 39131504

Base 2-Pin (G5)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 24 in

Shape T5 (Tubular)

Type Lamp

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch