Satco S8126 Fluorescent Lamp, T5, 14W, 3500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8126
  • Rexel Part Number:

    338578
  • UPC:

    045923081262

Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 24 in.

$ 7.19 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8126

Rexel Part # 338578

UPC 045923081262

UNSPSC 39111800

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 1350

Shape T5 (Tubular)

Type Lamp

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch