Norman F54/T5/850/HO/TF Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

  • Mfr/Brand Name:

    Norman
  • Mfr Number:

    F54/T5/850/HO/TF
  • Rexel Part Number:

    430216
  • UPC:

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4550, CRI: 85, Color Temp: 5000K, Length: 46 inch

$ 17.31 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Norman

Mfr Part # F54/T5/850/HO/TF

Rexel Part # 430216

UPC

UNSPSC 39101600

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 46 in

Lumens 4550

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch