Philips Lighting F54T5/841/HO/ALTO TG 54 Watt T5 Tuffguard Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/841/HO/ALTO TG
  • Rexel Part Number:

    247488
  • UPC:

    046677162986

Fluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16298-2*

$ 69.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/841/HO/ALTO TG

Rexel Part # 247488

UPC 046677162986

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch