Shat-R-Shield 82548 Fluorescent Lamp, Coated, T5, 46", 54W, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    82548
  • Rexel Part Number:

    117192
  • UPC:

    726585825486

Fluorescent Lamp, Coated, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K, Length: 46 inch, Standard Case Qty: 40

$ 21.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 82548

Rexel Part # 117192

UPC 726585825486

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch