Shat-R-Shield 82578S Fluorescent Lamp, Coated, T5, 48", 54W, 6500K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    82578S
  • Rexel Part Number:

    181022
  • UPC:

    72658582578

Fluorescent Lamp, Coated, T5, 54 Watt, 6500K, 48 inch, Mini Bipin, Lumens: 4050, 85 CRI

$ 21.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 82578S

Rexel Part # 181022

UPC 72658582578

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 6500 (Daylight)

Length 48 in

Lumens 4050

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch