Lithonia Lighting IBZ654LHVOLT High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 347-480V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    IBZ654LHVOLT
  • Rexel Part Number:

    261940
  • UPC:

    78423184237

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 347-480 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Cool Running Plus T5 electronic, 1.0 BF, programmed rapid start

$ 541.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # IBZ654LHVOLT

Rexel Part # 261940

UPC 78423184237

UNSPSC 39111532

Length 48 in

Type 6-Lamp

Volts AC 347

Wattage 54

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch