All-Pro Lighting APHL-654-SW-UPL-L850 High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

  • Mfr/Brand Name:

    All-Pro Lighting
  • Mfr Number:

    APHL-654-SW-UPL-L850
  • Rexel Part Number:

    479008
  • UPC:

    08008362226

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 5000K

$ 263.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand All-Pro Lighting

Mfr Part # APHL-654-SW-UPL-L850

Rexel Part # 479008

UPC 08008362226

UNSPSC 39111532

Color Temperature 5000 (Bright White)

Length 48 in

Type 6-Lamp

Volts AC 120

Wattage 54

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch