Hubbell-Columbia Lighting LHV4454GWU4EPUF5841 High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Lamp Included, Lamp Type: 82 CRI, 4100K

$ 202.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Columbia Lighting

Mfr Part # LHV4454GWU4EPUF5841

Rexel Part # 315526

UPC 07853101108

UNSPSC 39111501

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 48 in

Type 4-Lamp

Volts AC 120

Wattage 54

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch