Osram Sylvania F15T8/BLB Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F15T8/BLB
  • Rexel Part Number:

    31228
  • UPC:

    04613521625

Fluorescent Lamp, Blacklight, Preheat, T8, 15 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 6 *Sylvania Part # 21625*

$ 27.41 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F15T8/BLB

Rexel Part # 31228

UPC 04613521625

UNSPSC 39101605

Base 2-Pin (G13)

Length 18 in

Shape T8 (Tubular)

Type Lamp

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch