Philips Lighting F15T8/BL 25PK Fluorescent Lamp, Blacklight, T8, 18", 15W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F15T8/BL 25PK
  • Rexel Part Number:

    200308
  • UPC:

    871150071093

Fluorescent Lamp, Black Light, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Length: 18 inch *Philips Part # 13036-9*

$ 21.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F15T8/BL 25PK

Rexel Part # 200308

UPC 871150071093

UNSPSC 39101605

Base 2-Pin (G13)

Length 18 in

Shape T8 (Tubular)

Type Lamp

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch