Osram Sylvania FO17/15W/841/XP/SS/ECO3 Fluorescent Lamp, Extended Performance, T8, 24", 15W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO17/15W/841/XP/SS/ECO3
  • Rexel Part Number:

    229439
  • UPC:

    04613522407

Fluorescent Lamp, Extended Performance, T8, 15 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 1200, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22407*

$ 5.42 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO17/15W/841/XP/SS/ECO3

Rexel Part # 229439

UPC 04613522407

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 24 in

Lumens 1200

Shape T8 (Tubular)

Type Lamp

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch