Osram Sylvania FO17/841/XPS/ECO3 Fluorescent Lamp, Extended Performance Super, T8, 24", 17W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO17/841/XPS/ECO3
  • Rexel Part Number:

    148429
  • UPC:

    04613522152

Fluorescent Lamp, Extend Performance Super, T8, 24 inch, 17 Watt, Medium Base, 2 Pin, 4100K, Lumens: 1400, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22152*

$ 10.59 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO17/841/XPS/ECO3

Rexel Part # 148429

UPC 04613522152

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 24 in

Lumens 1400

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch