Osram Sylvania FO25/841/XPS/ECO3 Fluorescent Lamp, Extended Performance, T8, 36", 25W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO25/841/XPS/ECO3
  • Rexel Part Number:

    141955
  • UPC:

    04613522155

Fluorescent Lamp, Extended Performance Super, T8, 25 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 2200, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22155*

$ 8.36 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO25/841/XPS/ECO3

Rexel Part # 141955

UPC 04613522155

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 36 in

Lumens 2200

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch