Osram Sylvania FO25/850/XP/ECO3 Fluorescent Lamp, Extended Performance, T8, 36", 25W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO25/850/XP/ECO3
  • Rexel Part Number:

    143055
  • UPC:

    04613522194

Fluorescent Lamp, Extended Performance, T8, 25 Watt, 5000K, 36 inch, Base: Medium Bipin, 85 CRI, Lumens: 2175, Standard Case Qty: 30 *Sylvania Part # 22194*

$ 6.03 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO25/850/XP/ECO3

Rexel Part # 143055

UPC 04613522194

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 36 in

Lumens 2175

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch