SYLVANIA FO25/865/XP/ECO Fluorescent Lamp, Extended Performance, T8, 36", 25W, 6500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO25/865/XP/ECO
  • Rexel Part Number:

    81778
  • UPC:

    04613521719

Fluorescent Lamp, Extended Performance, T8, 25 Watt, 6500K, Base: Medium Bipin, 85 CRI, Lumens: 2000, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 21719*

$ 6.94 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO25/865/XP/ECO

Rexel Part # 81778

UPC 04613521719

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 6500 (Daylight)

Family / Style Octron

Length 36 in

Lumens 2000

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch