Osram Sylvania FO28/850/XP/SS/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 28W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO28/850/XP/SS/ECO3
  • Rexel Part Number:

    81296
  • UPC:

    04613522184

Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 85, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22184*

$ 6.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO28/850/XP/SS/ECO3

Rexel Part # 81296

UPC 04613522184

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 48 in

Lumens 2700

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch