Osram Sylvania FO28/850XP/XL/SS/ECO3 Fluorescent Lamp, Ext Performance, Long Life, T8, 48", 28W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO28/850XP/XL/SS/ECO3
  • Rexel Part Number:

    116720
  • UPC:

    04613522326

Fluorescent Lamp, Extended Performance, Supersaver, Long Life, T8, 48 inch, 28 Watt, Medium Base, 2 Pin, 5000K, Lumens: 2600, 81 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22326*

$ 8.44 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO28/850XP/XL/SS/ECO3

Rexel Part # 116720

UPC 04613522326

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 81

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 48 in

Lumens 2600

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch