Osram Sylvania FO30/830/XP/SS/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 30W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO30/830/XP/SS/ECO3
  • Rexel Part Number:

    143113
  • UPC:

    04613522063

Fluorescent Lamp, Extended Performance, Supersaver, T8, 30 Watt, 3000K, Medium Base, 48 inch, Lumens: 2850, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22063*

$ 6.12 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO30/830/XP/SS/ECO3

Rexel Part # 143113

UPC 04613522063

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch