SYLVANIA FO30/841/XP/SS/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 30W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO30/841/XP/SS/ECO3
  • Rexel Part Number:

    114559
  • UPC:

    04613522062

Fluorescent Lamp, Extended Performance, Supersaver, T8, 30 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 2850, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22062*

$ 6.12 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO30/841/XP/SS/ECO3

Rexel Part # 114559

UPC 04613522062

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch