SYLVANIA FO32/730/XP/ECO Fluorescent Lamp, Extended Performance, T8, 48", 32W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO32/730/XP/ECO
  • Rexel Part Number:

    160209
  • UPC:

    04613521711

Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Medium Base, 2 Pin, 3000K, Lumens: 2850, 78 CRI, Standard Case Qty: 30 *Sylvania Part # 21711*

$ 3.22 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO32/730/XP/ECO

Rexel Part # 160209

UPC 04613521711

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch