Osram Sylvania FO32/835/XPS/ECO3 Fluorescent Lamp, Extended Performance Super, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/835/XPS/ECO3
  • Rexel Part Number:

    119010
  • UPC:

    04613521697

Fluorescent Lamp, Extended Performance Super, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), 3500K, Lumens: 3000, 85 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21697*

$ 4.97 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/835/XPS/ECO3

Rexel Part # 119010

UPC 04613521697

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 3000

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch