SYLVANIA FO32/841/XP/XL/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO32/841/XP/XL/ECO3
  • Rexel Part Number:

    255462
  • UPC:

    04613521577

Fluorescent Lamp, Extended Performance, Long Life, T8, 32 Watt, 4100K, Base: Medium Bipin, 85 CRI, Lumens: 2950, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 21577*

$ 7.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO32/841/XP/XL/ECO3

Rexel Part # 255462

UPC 04613521577

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch