Osram Sylvania FO32/850/XP/ECO3 Fluorescent Lamp, Extended Performance, T8, 48", 32W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/850/XP/ECO3
  • Rexel Part Number:

    31959
  • UPC:

    04613522026

Fluorescent Lamp, Extended Performance, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22026*

$ 4.98 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/850/XP/ECO3

Rexel Part # 31959

UPC 04613522026

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch