Osram Sylvania FO40/835/XP/ECO/SL Fluorescent Lamp, Coated, Extended Performance, T8, 60", 40W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO40/835/XP/ECO/SL
  • Rexel Part Number:

    515203
  • UPC:

    04613522281

Fluorescent Lamp, Coated, Extended Performance, T8, 40 Watt, Base: Medium Bipin, Lumens: 3675, CRI: 85, Color Temperature: 3500K, Length: 60 inch, Standard Case Qty: 30 *Sylvania Part # 22281*

$ 26.52 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO40/835/XP/ECO/SL

Rexel Part # 515203

UPC 04613522281

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 60 in

Lumens 3675

Shape T8 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch