Osram Sylvania FO40/835/XP/ECO3 Fluorescent Lamp, Extended Performance, T8, 60", 40W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO40/835/XP/ECO3
  • Rexel Part Number:

    135161
  • UPC:

    04613521911

Fluorescent Lamp, Extended Performance, T8, 60 inch, 40 Watt, Medium Base, 2 Pin, 3500K, Lumens: 3750, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21911*

$ 10.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO40/835/XP/ECO3

Rexel Part # 135161

UPC 04613521911

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 60 in

Lumens 3750

Shape T8 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch