SYLVANIA FO40/841/XP/ECO3 Fluorescent Lamp, Extended Performance, T8, 60", 40W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO40/841/XP/ECO3
  • Rexel Part Number:

    94512
  • UPC:

    04613521916

Fluorescent Lamp, Extended Performance, T8, 60 inch, 40 Watt, Medium Base, 2 Pin, 4100K, Lumens: 3750, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21916*

$ 10.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO40/841/XP/ECO3

Rexel Part # 94512

UPC 04613521916

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 60 in

Lumens 3750

Shape T8 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch