SYLVANIA FO48/835/XP/ECO(IS) Fluorescent Lamp, Extended Performance, T8, 48", 28W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO48/835/XP/ECO(IS)
  • Rexel Part Number:

    154279
  • UPC:

    04613521599

Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Single Pin, 3500K, Lumens: 2850, 85 CRI, Standard Case Qty: 24 *Sylvania Part # 21599*

$ 16.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO48/835/XP/ECO(IS)

Rexel Part # 154279

UPC 04613521599

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch