SYLVANIA FO96/830/XP/ECO Fluorescent Lamp, Extended Performance, T8, 96", 59W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO96/830/XP/ECO
  • Rexel Part Number:

    330116
  • UPC:

    04613522036

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 3000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22036*

$ 14.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO96/830/XP/ECO

Rexel Part # 330116

UPC 04613522036

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 96 in

Lumens 6100

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch