Osram Sylvania FO96/841/XP/ECO Fluorescent Lamp, Extended Performance, T8, 96", 59W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO96/841/XP/ECO
  • Rexel Part Number:

    79753
  • UPC:

    04613522032

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22032*

$ 13.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO96/841/XP/ECO

Rexel Part # 79753

UPC 04613522032

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 96 in

Lumens 6100

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch