Osram Sylvania FO96/850/XP/ECO Fluorescent Lamp, Extended Performance, T8, 96", 59W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO96/850/XP/ECO
  • Rexel Part Number:

    165693
  • UPC:

    04613522174

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 5000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22174*

$ 11.52 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO96/850/XP/ECO

Rexel Part # 165693

UPC 04613522174

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 96 in

Lumens 6100

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch