SYLVANIA FO28/830/XV/SS/ECO Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 28W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO28/830/XV/SS/ECO
  • Rexel Part Number:

    415439
  • UPC:

    04613521429

Fluorescent Lamp, Extended Value, Supersaver, Ecologic, T8, 48 inch, 28 Watt, Medium Bipin, 3000K, Lumens: 2600, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21429*

$ 4.53 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO28/830/XV/SS/ECO

Rexel Part # 415439

UPC 04613521429

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2600

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch