Osram Sylvania FO28/835/XV/SS/ECO Fluorescent Lamp, Extended Value, T8, 48", 28W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO28/835/XV/SS/ECO
  • Rexel Part Number:

    317357
  • UPC:

    04613521420

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 3500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21420*

$ 4.05 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO28/835/XV/SS/ECO

Rexel Part # 317357

UPC 04613521420

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2600

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch