Osram Sylvania FO30/830/XV/SS/ECO Fluorescent Lamp, Extended Value, T8, 48", 30W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO30/830/XV/SS/ECO
  • Rexel Part Number:

    440124
  • UPC:

    04613521428

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 83, Color Temp: 3000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21428*

$ 23.08 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO30/830/XV/SS/ECO

Rexel Part # 440124

UPC 04613521428

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2750

Shape T8 (Tubular)

Type Lamp

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch