Osram Sylvania FO30/841/XV/SS/ECO Fluorescent Lamp, Extended Value, T8, 48", 30W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO30/841/XV/SS/ECO
  • Rexel Part Number:

    361304
  • UPC:

    04613522447

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 83, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22447*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO30/841/XV/SS/ECO

Rexel Part # 361304

UPC 04613522447

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 48 in

Lumens 2750

Shape T8 (Tubular)

Type Lamp

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch